Zoro Homepage

4-MU-N-acetyl-B-D-galactosaminide, 1g

  • Mfr # M63900-1.0

  • Zoro # G603560311


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 g
Solubility
Methanol/Water 1:1
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C18H21NO8
Molecular Weight
379.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63900-1.0
Zoro #
G603560311
UPC #
-
Country of Origin
Switzerland

Dimensions

Container Size
1 g

Details

Solubility
Methanol/Water 1:1
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C18H21NO8
Item
4-MU-N-acetyl-B-D-galactosaminide,1g
Molecular Weight
379.4
Purity
Greater Than 95%
CAS Number
36476-29-6
Form
Powder
Shelf Life
18 mo

Description

4-MU-N-acetyl-B-D-galactosaminide,1g, CAS Number 36476-29-6, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 379.4, Solubility Methanol/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C18H21NO8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.