Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-MU/galactopyranoside 6-sulfate Na, 25mg

  • Mfr # M65600-0.025

  • Zoro # G203559685


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C16H17O11SNa
CAS Number
206443-06-7
Product Type
4-Methylumbelliferyl-B-D-Galactopyranoside 6-Sulfate, Sodium Salt
Container Size
25 mg
Storage Temp.
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65600-0.025
Zoro #
G203559685
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
25 mg

Details

Chemical Formula
C16H17O11SNa
CAS Number
206443-06-7
Product Type
4-Methylumbelliferyl-B-D-Galactopyranoside 6-Sulfate, Sodium Salt
Storage Temp.
-20 Degrees C
Molecular Weight
440.4
Item
4-Methylumbelliferyl-B-D-Galactopyranoside 6-Sulfate, Sodium Salt
Shelf Life
18 mo
Form
Powder
Solubility
Water
Purity
97 %
Quantity
1
Storage Temperature - Minimum
-20 Degrees C
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
25 mg
Solubility Type
Water
Special Information
BSE/TSE Free
Storage Temperature
-20 Degrees C
Chemical Grade
Lab
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature - Maximum
8 Degrees C
Application
Fluorescent Substrate for Morquio A Sulphatase

Description

4-Methylumbelliferyl-B-D-Galactopyranoside 6-Sulfate, Sodium Salt, CAS Number 206443-06-7, Molecular Weight 440.4, Chemical Formula C16H17O11SNa, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.