Zoro Homepage

4-MU/galactopyranoside 6-sulfate Na, 50mg

  • Mfr # M65600-0.05

  • Zoro # G803559689


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Purity
Greater Than 95%
Molecular Weight
440.4
CAS Number
206443-06-7
Container Size
50 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65600-0.05
Zoro #
G803559689
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
50 mg

Details

Solubility
Water
Purity
Greater Than 95%
Molecular Weight
440.4
CAS Number
206443-06-7
Item
4-Methylumbelliferyl-B-D-galactopyranoside 6-sulfate, sodium salt
Form
Powder
Storage Temp.
-20 Degrees C
Chemical Formula
C16H17NaO11S
Shelf Life
18 mo

Description

4-Methylumbelliferyl-B-D-galactopyranoside 6-sulfate, sodium salt, CAS Number 206443-06-7, Purity Greater Than 95 Percent, Container Size 50 mg, Form Powder, Molecular Weight 440.4, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C16H17NaO11S, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.