Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitrophenyl-a-D-mannopyranoside, 500mg

  • Mfr # N81060-0.5

  • Zoro # G203560025


product price: $73.69
/ea

Key Features

Purity
Greater Than 95%
Solubility
DMSO and DMF
Form
Powder
Molecular Weight
301.3
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81060-0.5
Zoro #
G203560025
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
500 mg

Details

Purity
Greater Than 95%
Solubility
DMSO and DMF
Form
Powder
Molecular Weight
301.3
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Item
4-Nitrophenyl-a-D-mannopyranoside
CAS Number
10357-27-4
Chemical Formula
C12H15NO8

Description

4-Nitrophenyl-a-D-mannopyranoside, CAS Number 10357-27-4, Purity Greater Than 95 Percent, Container Size 500 mg, Form Powder, Molecular Weight 301.3, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H15NO8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.