Zoro Homepage

4-Nitrophenyl-a-L-arabinofuranoside, 1g

  • Mfr # N66060-1.0

  • Zoro # G003559977


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
-20 Degrees C
Molecular Weight
271.22
Shelf Life
18 mo
Chemical Formula
C11H13NO7
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N66060-1.0
Zoro #
G003559977
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Storage Temp.
-20 Degrees C
Molecular Weight
271.22
Shelf Life
18 mo
Chemical Formula
C11H13NO7
Item
4-Nitrophenyl-a-L-arabinofuranoside
Purity
Greater Than 95%
CAS Number
6892-58-6
Form
Powder
Solubility
DMSO

Description

4-Nitrophenyl-a-L-arabinofuranoside, CAS Number 6892-58-6, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 271.22, Solubility DMSO, Storage Temp. -20 Degrees C, Chemical Formula C11H13NO7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.