Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitrophenyl-a-L-Arabinopyranoside, 500 MG

  • Mfr # N82150-0.5

  • Zoro # G804967223


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N82150-0.5
Zoro #
G804967223
UPC #
-
Country of Origin
United Kingdom

Description

Free PNP:
CAS Number: 1223-07-0
Molecular Weight: 271.22
Chemical Formula: C11H13NO7
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to very pale yellow powder
Free 4-Nitrophenol: 200 ppm
Identity: Conforms to structure
Purity (HPLC): 99.0 %
Purity (TLC): 98 %
Solubility: Clear, colourless to very pale yellow (0.5% MeOH)
Water Content (K.F): 1.0 %
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.