4-Nitrophenyl-a-L-fucopyranoside, 100mg
Mfr # N12050-0.1
Zoro # G603560694
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Purity
Greater Than 95%
Container Size
100 mg
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Solubility
Ethanol DMSO and DMF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N12050-0.1
Zoro #
G603560694
UPC #
-
Country of Origin
United Kingdom
Dimensions
Container Size
100 mg
Details
Purity
Greater Than 95%
Item
4-Nitrophenyl-a-L-fucopyranoside
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Solubility
Ethanol DMSO and DMF
Form
Powder
Molecular Weight
285.3
Chemical Formula
C12H15NO7
CAS Number
10231-84-2
Description
4-Nitrophenyl-a-L-fucopyranoside, CAS Number 10231-84-2, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 285.3, Solubility Ethanol DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H15NO7, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.