Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitrophenyl-a-L-fucopyranoside, 5g

  • Mfr # N12050-5.0

  • Zoro # G903559992


product price: $2,286.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Ethanol DMSO and DMF
Form
Powder
Shelf Life
18 mo
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N12050-5.0
Zoro #
G903559992
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
5 g

Details

Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Ethanol DMSO and DMF
Form
Powder
Item
4-Nitrophenyl-a-L-fucopyranoside
Shelf Life
18 mo
Purity
Greater Than 95%
Molecular Weight
285.3
CAS Number
10231-84-2
Chemical Formula
C12H15NO7

Description

4-Nitrophenyl-a-L-fucopyranoside, CAS Number 10231-84-2, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 285.3, Solubility Ethanol DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H15NO7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.