Zoro Homepage

4-Nitrophenyl-B-D-fucopyranoside, 1g

  • Mfr # N82040-1.0

  • Zoro # G603560984


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
-20 Degrees C
Container Size
1 g
CAS Number
1226-39-7
Purity
Greater Than 95%
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N82040-1.0
Zoro #
G603560984
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Storage Temp.
-20 Degrees C
Item
4-Nitrophenyl-B-D-fucopyranoside
CAS Number
1226-39-7
Purity
Greater Than 95%
Form
Powder
Chemical Formula
C12H15NO7
Shelf Life
18 mo
Molecular Weight
285.3
Solubility
DMSO

Description

4-Nitrophenyl-B-D-fucopyranoside, CAS Number 1226-39-7, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 285.3, Solubility DMSO, Storage Temp. -20 Degrees C, Chemical Formula C12H15NO7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.