Zoro Homepage

4-Nitrophenyl-B-D-galactopyranoside, 5g

  • Mfr # N81010-5.0

  • Zoro # G003560324


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
301.3
Container Size
5 g
CAS Number
3150-24-1
Solubility
Water
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81010-5.0
Zoro #
G003560324
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
5 g

Details

Molecular Weight
301.3
CAS Number
3150-24-1
Solubility
Water
Item
4-Nitrophenyl-B-D-galactopyranoside
Form
Powder
Chemical Formula
C12H15NO8
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%

Description

4-Nitrophenyl-B-D-galactopyranoside, CAS Number 3150-24-1, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 301.3, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H15NO8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.