Zoro Homepage

4-Nitrophenyl-B-D-glucopyranoside, 1g

  • Mfr # N81090-1.0

  • Zoro # G403560764


product price: $54.89
/ea

Key Features

Molecular Weight
301.3
Form
Powder
Shelf Life
18 mo
Container Size
1 g
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81090-1.0
Zoro #
G403560764
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Molecular Weight
301.3
Form
Powder
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
2492-87-7
Solubility
Water
Purity
Greater Than 95%
Chemical Formula
C12H15NO8
Item
4-Nitrophenyl-B-D-glucopyranoside

Description

4-Nitrophenyl-B-D-glucopyranoside, CAS Number 2492-87-7, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 301.3, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H15NO8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.