Zoro Homepage

4-Nitrophenyl-B-D-glucopyranoside, 50g

  • Mfr # N81090-50.0

  • Zoro # G003560591


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Product Type
4-Nitrophenyl-B-D-Glucopyranoside
Shelf Life
18 mo
Molecular Weight
301.3
Form
Powder
CAS Number
2492-87-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81090-50.0
Zoro #
G003560591
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
50 g

Details

Product Type
4-Nitrophenyl-B-D-Glucopyranoside
Shelf Life
18 mo
Molecular Weight
301.3
Item
4-Nitrophenyl-B-D-Glucopyranoside
Form
Powder
CAS Number
2492-87-7
Solubility
Water
Purity
98 %
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C12H15NO8
Storage Temperature - Minimum
-20 Degrees C
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Grade
Lab
Storage Temperature
-20 Degrees C
Volume
50 g
REMOVE - Previous PI Node
Molecular Biology Reagents
Application
Spectrophotometric Substrate for Detection of B-D-Glucosidase
Storage Temperature - Maximum
8 Degrees C
Quantity
1
Solubility Type
Water

Description

4-Nitrophenyl-B-D-Glucopyranoside, CAS Number 2492-87-7, Molecular Weight 301.3, Chemical Formula C12H15NO8, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.