Zoro Homepage

4-Nitrophenyl-B-D-glucuronide (NPG), 1g

  • Mfr # N12030-1.0

  • Zoro # G703559659


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Purity
Greater Than 95%
Solubility
Water
Chemical Formula
C12H13NO9
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N12030-1.0
Zoro #
G703559659
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Purity
Greater Than 95%
Solubility
Water
Chemical Formula
C12H13NO9
Item
4-Nitrophenyl-B-D-glucuronide (NPG)
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
CAS Number
10344-94-2
Molecular Weight
315.2
Form
Powder

Description

4-Nitrophenyl-B-D-glucuronide (NPG), CAS Number 10344-94-2, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 315.2, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H13NO9, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.