Zoro Homepage

4-Nitrophenyl-B-D-mannopyranoside, 1g

  • Mfr # N66210-1.0

  • Zoro # G103560668


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
301.25
Purity
Greater Than 95%
Container Size
1 g
Chemical Formula
C12H15NO8
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N66210-1.0
Zoro #
G103560668
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Molecular Weight
301.25
Purity
Greater Than 95%
Chemical Formula
C12H15NO8
Item
4-Nitrophenyl-B-D-mannopyranoside
Shelf Life
18 mo
Solubility
DMSO
Form
Powder
Storage Temp.
-20 Degrees C
CAS Number
35599-02-1

Description

4-Nitrophenyl-B-D-mannopyranoside, CAS Number 35599-02-1, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 301.25, Solubility DMSO, Storage Temp. -20 Degrees C, Chemical Formula C12H15NO8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.