Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitrophenyl Phenylphosphonate, 5 G

  • Mfr # N81470-5.0

  • Zoro # G604967256


product price: $402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N81470-5.0
Zoro #
G604967256
UPC #
-
Country of Origin
United Kingdom

Description

CAS Number: 57072-35-2
Molecular Weight: 279.2
Chemical Formula: C12H10NO5P
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to Off White Powder
Purity (TLC): 98 %
Solubility: Clear, Practically Colorless Solution (1% Acetone)
Free 4-Nitrophenol: 250 ppm
Identification: FTIR Concordant
Water Content (K.F): 0.5 %
Shipping Weight: 0.1213 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.