Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitrophenyl Phosphate, 25 G

  • Mfr # N98200-25.0

  • Zoro # G504967301


product price: $595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N98200-25.0
Zoro #
G504967301
UPC #
-
Country of Origin
United Kingdom

Description

CAS Number: 4264-83-9; 333338-18-4
Molecular Weight: 371.1
Chemical Formula: C6H4NO6PNa2 €¢ 6H2O
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Off White or Pale Yellow Crystalline Powder
Assay (Chemical): 99.00 - 101.0 %
Assay (HPLC): > 99 %
Chromatographic Purity: 99 %
Clarity of Solution (5% in Water): Clear, light Yellow Solution
Epsilon Value @312 nm (0.01 N NaOH): 9800 %
Free Inorganic Phosphate (AS PO4): 1.0 %
Identification: Pass Test
Moisture Content (%w/w): 27 - 30 %
pH: 8.5 - 10.5
p-Nitrolphenol: 100 ppm
Solubility: Free Soluble in water
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.