Zoro Homepage

4-Nitrophenyl Phosphate/Hexahydrate, 500g

  • Mfr # N98200-500.0

  • Zoro # G203560803


product price: $1,517.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Formula
C6H4NNa2O6P, 6H2O
Container Size
500 g
Form
Powder
Molecular Weight
371.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N98200-500.0
Zoro #
G203560803
UPC #
-
Country of Origin
India

Dimensions

Container Size
500 g

Details

Shelf Life
18 mo
Chemical Formula
C6H4NNa2O6P, 6H2O
Item
4-Nitrophenyl Phosphate Disodium Salt Hexahydrate
Form
Powder
Molecular Weight
371.1
Purity
Greater Than 95%
CAS Number
333338-18-4
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C

Description

4-Nitrophenyl Phosphate Disodium Salt Hexahydrate, CAS Number 333338-18-4, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 371.1, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C6H4NNa2O6P, 6H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.