Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitrophenyl Phosphate/Salt, 1g

  • Mfr # N83000-1.0

  • Zoro # G503559972


product price: $39.49
/ea

Key Features

Chemical Formula
C6H6NO6P · 2C6H13N
Molecular Weight
417.44
Container Size
1 g
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N83000-1.0
Zoro #
G503559972
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Chemical Formula
C6H6NO6P · 2C6H13N
Molecular Weight
417.44
Item
4-Nitrophenyl Phosphate bis-Cyclohexylammonium Salt
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
CAS Number
52483-84-8
Shelf Life
18 mo
Solubility
Water

Description

4-Nitrophenyl Phosphate bis-Cyclohexylammonium Salt, CAS Number 52483-84-8, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 417.44, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C6H6NO6P � 2C6H13N, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.