Zoro Homepage

4-Nitrophenyl Phosphoryl Choline, 5g

  • Mfr # N83020-5.0

  • Zoro # G103560897


product price: $2,540.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 g
Molecular Weight
304.2
CAS Number
21064-69-7
Form
Powder
Solubility
DMSO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N83020-5.0
Zoro #
G103560897
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
5 g

Details

Molecular Weight
304.2
CAS Number
21064-69-7
Form
Powder
Solubility
DMSO
Chemical Formula
C11H17N2O6P
Storage Temp.
-20 Degrees C
Purity
Greater Than 95%
Item
4-Nitrophenyl Phosphoryl Choline
Shelf Life
18 mo

Description

4-Nitrophenyl Phosphoryl Choline, CAS Number 21064-69-7, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 304.2, Solubility DMSO, Storage Temp. -20 Degrees C, Chemical Formula C11H17N2O6P, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.