Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitrophenyl/galactopyranoside, 100mg

  • Mfr # N66040-0.1

  • Zoro # G303560888


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C14H18N2O8
Molecular Weight
342.3
Solubility
DMSO and DMF
Storage Temp.
2 Degrees to 8 Degrees C
Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N66040-0.1
Zoro #
G303560888
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
100 mg

Details

Chemical Formula
C14H18N2O8
Molecular Weight
342.3
Item
4-Nitrophenyl-2-acetamido-2-deoxy-B-D-galactopyranoside
Solubility
DMSO and DMF
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
CAS Number
14948-96-0
Shelf Life
18 mo
Purity
Greater Than 95%

Description

4-Nitrophenyl-2-acetamido-2-deoxy-B-D-galactopyranoside, CAS Number 14948-96-0, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 342.3, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H18N2O8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.