Zoro Homepage

4-Nitrophenyl/glucopyranoside, 1g

  • Mfr # N51600-1.0

  • Zoro # G403560337


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Solubility
Acetone/Water 1:1
Purity
Greater Than 95%
Shelf Life
18 mo
Form
Powder
CAS Number
3459-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N51600-1.0
Zoro #
G403560337
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Solubility
Acetone/Water 1:1
Purity
Greater Than 95%
Shelf Life
18 mo
Item
4-Nitrophenyl-2-acetamido-2-deoxy-B-D-glucopyranoside
Form
Powder
CAS Number
3459-18-5
Molecular Weight
342.3
Chemical Formula
C14H18N2O8
Storage Temp.
2 Degrees to 8 Degrees C

Description

4-Nitrophenyl-2-acetamido-2-deoxy-B-D-glucopyranoside, CAS Number 3459-18-5, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 342.3, Solubility Acetone/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H18N2O8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.