5-Aminolevulinic Acid, 500mg
Mfr # A11250-0.5
Zoro # G003559717
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
167.6
Container Size
500 mg
CAS Number
1297222
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A11250-0.5
Zoro #
G003559717
UPC #
-
Country of Origin
China
Dimensions
Container Size
500 mg
Details
Item
5-Aminolevulinic Acid
Molecular Weight
167.6
CAS Number
1297222
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Shelf Life
18 mo
Purity
95 %
Chemical Formula
C5H9NO3-HCl
Solubility
Water
Product Type
5-Aminolevulinic Acid
Application
Detection of Delta-Aminolevulinic Acid Dehydratase
Special Information
BSE/TSE Free
Chemical Grade
Lab
Features
Research or Further Manufacturing use only, not for Food or Drug use
Storage Temperature
2 Degrees to 8 Degrees C
Volume
500 mg
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature - Minimum
-20 Degrees C
Solubility Type
Water
Description
5-Aminolevulinic Acid, CAS Number 1297222, Molecular Weight 167.6, Chemical Formula C5H9NO3-HCl, Chemical Grade Lab, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.