Zoro Homepage

5-Aminolevulinic Acid, 5g

  • Mfr # A11250-5.0

  • Zoro # G703560624


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C5H9NO3-HCl
Molecular Weight
167.6
CAS Number
1297222
Container Size
5 g
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11250-5.0
Zoro #
G703560624
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Item
5-Aminolevulinic Acid
Chemical Formula
C5H9NO3-HCl
Molecular Weight
167.6
CAS Number
1297222
Solubility
Water
Form
Powder
Product Type
5-Aminolevulinic Acid
Shelf Life
18 mo
Purity
95 %
Storage Temp.
2 Degrees to 8 Degrees C
Features
Research or Further Manufacturing use only, not for Food or Drug use
Chemical Grade
Lab
Application
Detection of Delta-Aminolevulinic Acid Dehydratase
Special Information
BSE/TSE Free
Storage Temperature
8 Degrees C to 20 Degrees C
Storage Temperature - Minimum
-20 Degrees C
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
5 g
Solubility Type
Water
Storage Temperature - Maximum
8 Degrees C

Description

5-Aminolevulinic Acid, CAS Number 1297222, Molecular Weight 167.6, Chemical Formula C5H9NO3-HCl, Chemical Grade Lab, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.