Zoro Homepage

5-Aminolevulinic Acids, 1g

  • Mfr # A11250-1.0

  • Zoro # G003559687


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 g
Product Type
5-Aminolevulinic Acid
Molecular Weight
167.6
Chemical Formula
C5H9NO3-HCl
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11250-1.0
Zoro #
G003559687
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Item
5-Aminolevulinic Acid
Product Type
5-Aminolevulinic Acid
Molecular Weight
167.6
Chemical Formula
C5H9NO3-HCl
Solubility
Water
Purity
95 %
Shelf Life
18 mo
CAS Number
1297222
Storage Temp.
-20 Degrees C
Form
Powder
Special Information
BSE/TSE Free
Features
Research or Further Manufacturing use only, not for Food or Drug use
Application
Detection of Delta-Aminolevulinic Acid Dehydratase
Chemical Grade
Lab
Volume
1 g
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
-20 Degrees C
Solubility Type
Water
Storage Temperature - Minimum
-20 Degrees C

Description

5-Aminolevulinic Acid, CAS Number 1297222, Molecular Weight 167.6, Chemical Formula C5H9NO3-HCl, Chemical Grade Lab, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.