5-Azacytosine 4-Amino-1, 3.5-triazine-2-one, 1 Gram

  • Mfr # A88500-1.0

  • Zoro # G516555015


product price: $44.59
/ea

Key Features

Container Size
1 G
Chemical Family Type
4-Amino-1, 3.5-Triazine-2-One
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
CAS Number
931-86-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A88500-1.0
Zoro #
G516555015
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 G

Details

Item
5-Azacytosine [4-Amino-1,3.5-triazine-2-one], 1 Gram
Chemical Family Type
4-Amino-1, 3.5-Triazine-2-One
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
CAS Number
931-86-2
Molecular Weight
112.09 g/mol

Description

Common Name: 4-Amino-1, 3.5-triazine-2-oneCAS Number: 931-86-2Molecular Weight: 112.09Chemical Formula: C3H4N4OSolubility: WaterStorage Temperature: -20CStorage Conditions: FreezerAppearance: White to off white powder Assay HPLC: 90.0 %Heavy Metals: 20.0 ppmIdentity H NMR: conforms to structure Loss on Drying: 3.0 %Shipping Weight: 0.0351 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.