Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Azacytosine, 5 G

  • Mfr # A88500-5.0

  • Zoro # G704967231


product price: $52.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A88500-5.0
Zoro #
G704967231
UPC #
-
Country of Origin
China

Description

Common Name: 4-Amino-1, 3.5-triazine-2-one
CAS Number: 931-86-2
Molecular Weight: 112.09
Chemical Formula: C3H4N4O
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to off white powder
Assay (HPLC): 90.0 %
Heavy Metals: 20.0 ppm
Identity (H NMR): conforms to structure
Loss on Drying: 3.0 %
Shipping Weight: 0.1213 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.