Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Bromo-2'-Deoxyuridine, 250 MG

  • Mfr # B74200-0.25

  • Zoro # G904967239


product price: $32.79
/ea

Key Features

Type
Biochemical Reagents
Container Size
250 MG
CAS Number
59-14-3
Molecular Weight
307.1 g/mol
Chemical Family Type
5-Bromo-2'-Deoxyuridine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74200-0.25
Zoro #
G904967239
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 MG

Details

Type
Biochemical Reagents
CAS Number
59-14-3
Molecular Weight
307.1 g/mol
Item
5-Bromo-2'-deoxyuridine, 250 Milligrams
Chemical Family Type
5-Bromo-2'-Deoxyuridine
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Thymidine analog used for study of DNA synthesis. This analog selectively incorporates into cellular DNA during S-phase. Supplied as white powder.
CAS Number: 59-14-3
Molecular Weight: 307.1
Chemical Formula: C9H11BrN2O5
Solubility: DMSO and NaOH
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White Powder
Identification: Pass Test
Purity (HPLC): 99 %
Water Content (K.F): 1.0 %
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.