5-Bromo-2-deoxyuridine, 500mg
Mfr # B74200-0.5
Zoro # G403560825
product price: $52.19
/eaKey Features
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
DMSO and NaOH
Form
Powder
Shelf Life
18 mo
Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B74200-0.5
Zoro #
G403560825
UPC #
-
Country of Origin
China
Dimensions
Container Size
500 mg
Details
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
DMSO and NaOH
Form
Powder
Shelf Life
18 mo
Container Material
Plastic
Item
5-Bromo-2-deoxyuridine
Description
5-Bromo-2-deoxyuridine, Container Size 500 mg, Solubility DMSO and NaOH, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.