Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Bromo-4-chloro-3-indolyl-B-D-cellobioside,

  • Mfr # B42100-0.25

  • Zoro # G304967303


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B42100-0.25
Zoro #
G304967303
UPC #
-
Country of Origin
Italy

Description

Common Name: X-Î2-D-Cellobioside
CAS Number: 177966-52-8
Molecular Weight: 570.8
Chemical Formula: C20H25BrClNO11
Solubility: DMF and DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Identity (H NMR): Conforms to structure
Optical Rotation: Report
Purity: 98.0 %
Solubility: Clear and colorless solution (1% DMF)
Water (KF): 5 %
Shipping Weight: 0.0331 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.