Zoro Homepage

5-Fluoroorotic Acid (5-FOA), 25g

  • Mfr # F10501-25.0

  • Zoro # G003560843


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Product Type
5-Fluoroorotic Acid (5-FOA)
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Glass
Form
Powder
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10501-25.0
Zoro #
G003560843
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Product Type
5-Fluoroorotic Acid (5-FOA)
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Glass
Item
5-Fluoroorotic Acid (5-FOA)
Form
Powder
Shelf Life
18 mo
Solubility
Water and Ethanol
CAS Number
703-95-7
Chemical Grade
Lab
Volume
25 g
Solubility Type
DMSO, Sightly Soluble in Methanol and Ethanol
Storage Temperature
-20 Degrees C
Purity
99 %
Storage Temperature - Maximum
8 Degrees C
Special Information
BSE/TSE Free
Storage Temperature - Minimum
-20 Degrees C
Chemical Formula
C5H3FN2O4
REMOVE - Previous PI Node
Protease Inhibitors
Molecular Weight
174.1
Features
Research or further manufacturing use only, not for food or drug use.

Description

5-Fluoroorotic Acid (5-FOA), CAS Number 703-95-7, Molecular Weight 174.1, Chemical Formula C5H3FN2O4, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.