Zoro Homepage

5-Fluoroorotic Acid (5-FOA), 5g

  • Mfr # F10501-5.0

  • Zoro # G003560485


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Container Material
Glass
Container Size
5 g
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10501-5.0
Zoro #
G003560485
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Container Material
Glass
Item
5-Fluoroorotic Acid (5-FOA)
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Solubility
Water and Ethanol

Description

5-Fluoroorotic Acid (5-FOA), Container Size 5 g, Solubility Water and Ethanol, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.