Zoro Homepage

6-BAP (6-Benzylaminopurine), 5g

  • Mfr # B30070-5.0

  • Zoro # G203560742


product price: $66.59
/ea

Key Features

Solubility
Water
Molecular Weight
225.3
Shelf Life
18 mo
Form
Powder
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30070-5.0
Zoro #
G203560742
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Solubility
Water
Molecular Weight
225.3
Shelf Life
18 mo
Form
Powder
Item
6-Benzylaminopurine
Purity
95 %
Product Type
6-Benzylaminopurine
CAS Number
1214-39-7
Chemical Formula
C12H11N5
Storage Temp.
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Grade
Lab
Solubility Type
Water
Volume
5 g
Features
Cytokine Growth Regulator
Storage Temperature
Room Temperature

Description

6-Benzylaminopurine, CAS Number 1214-39-7, Molecular Weight 225.3, Chemical Formula C12H11N5, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.