Zoro Homepage

6-Benzylaminopurine Riboside, 250mg

  • Mfr # B40080-0.25

  • Zoro # G903560608


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Container Size
250 mg
Chemical Formula
C17H19N5O4
CAS Number
4294-16-0
Purity
Greater Than 95%
Solubility
1M NaOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40080-0.25
Zoro #
G903560608
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 mg

Details

Chemical Formula
C17H19N5O4
Item
6-Benzylaminopurine Riboside
CAS Number
4294-16-0
Purity
Greater Than 95%
Solubility
1M NaOH
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Molecular Weight
357.4

Description

6-Benzylaminopurine Riboside, CAS Number 4294-16-0, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 357.4, Solubility 1M NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C17H19N5O4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.