Zoro Homepage

6-Mercaptopurine, 10g

  • Mfr # M22020-10.0

  • Zoro # G203560599


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Solubility
Ethanol
Shelf Life
18 mo
Form
Powder
Container Material
Plastic
Container Size
10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22020-10.0
Zoro #
G203560599
UPC #
-
Country of Origin
China

Dimensions

Container Size
10 g

Details

Solubility
Ethanol
Shelf Life
18 mo
Form
Powder
Container Material
Plastic
Item
6-Mercaptopurine
Storage Temp.
2 Degrees to 8 Degrees C

Description

6-Mercaptopurine, Container Size 10 g, Solubility Ethanol, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.