Zoro Homepage

6-Phosphogluconic Acid Trisodium Salt Dihydrate, 5 G

  • Mfr # P20350-5.0

  • Zoro # G404967241


product price: $2,048.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20350-5.0
Zoro #
G404967241
UPC #
-
Country of Origin
Switzerland

Description

CAS Number: 53411-70-4
Molecular Weight: 378.1
Chemical Formula: C6H10Na3O10P €¢ 2H2O
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Assay: 98.0 - 102.0 %
Identity: FTIR concordant
Solution Test: colorless (5% in Water)
Turbidity (1% MeOH): 2.0 NTU
Water Content (K.F): 8.0 - 12.0 %
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 4.63 x 3.38 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.