Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-y-y-(Dimethylallylamino)-purine, 1g

  • Mfr # D44020-1.0

  • Zoro # G503560756


product price: $115.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2365-40-4
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Solubility
1M NaOH
Molecular Weight
203.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D44020-1.0
Zoro #
G503560756
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

CAS Number
2365-40-4
Storage Temp.
2 Degrees to 8 Degrees C
Item
6-y-y-(Dimethylallylamino)-purine
Form
Powder
Solubility
1M NaOH
Molecular Weight
203.2
Shelf Life
18 mo
Purity
Greater Than 95%
Chemical Formula
C10H13N5

Description

6-y-y-(Dimethylallylamino)-purine, CAS Number 2365-40-4, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 203.2, Solubility 1M NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.