Zoro Homepage

7ml Copolymer Plastic Vial, 1000PK

  • Mfr # 125508

  • Zoro # G605299523


product price: $311.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Capacity
7 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
55 mm
Material
Copolymer Plastic Vial, Polyethylene Cap (Unlined)
Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125508
Zoro #
G605299523
UPC #
-
Country of Origin
United States

Dimensions

Length
55 mm
Width
17 mm

Details

Capacity
7 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Copolymer Plastic Vial, Polyethylene Cap (Unlined)
Item
7ml Copolymer Plastic Vial, Unlined White Polyethylene Screw Cap, 1000 per Case

Description

High clarity plastic vial for liquid scintillation counting. Supplied with an unlined white polyethylene cap that seals with 1/4 turn. Shrink wrapped trays contain 250 vials within cell partitions and caps in separate compartments. These may not be compatible with certain scintillation counter models that require cap and vial to be flush.
Capacity: 7 ml Cap Size: 17mm Dimensions (Cap On): 17 x 55 mmShipping Weight: 12.5 lbs
Shipping Dimensions: 8.75 x 18.50 x 13.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.