Zoro Homepage

8ml Low Background Glass Vial, Screw Cap, 1,000/cs, 1000PK

  • Mfr # 125505

  • Zoro # G316554775


product price: $536.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Length
58 mm
Material
Borosilicate Glass Vial, Plastic Cap With Poly Liner
Width
17 mm
Capacity
8 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125505
Zoro #
G316554775
UPC #
-
Country of Origin
Unknown

Dimensions

Length
58 mm
Width
17 mm

Details

Material
Borosilicate Glass Vial, Plastic Cap With Poly Liner
Item
8ml Low Background Glass Vial, Screw Cap, 1,000/cs
Capacity
8 ML
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Manufactured from low background borosilicate glass selected for best performance in liquid scintillation counting. Special attention given to all critical dimensions such as wall thickness, vial diameter and length. Supplied with a poly lined white plastic screw cap Vials are packaged in shrink wrapped trays within 200 cell partitions Caps are in five sealed bags, 200 per bag Vial Capacity: 8ml Working Vial Capacity: 7ml Cap Size: 17mm Dimensions Cap On: 17x58mmShipping Weight: 21.9999 lbsShipping Dimensions: 16.50 x 14.00 x 8.75Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.