Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

a-Cyclodextrin, 25 G

  • Mfr # C88150-25.0

  • Zoro # G404967319


product price: $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C88150-25.0
Zoro #
G404967319
UPC #
-
Country of Origin
China

Description

CAS Number: 10016-20-3
Molecular Weight: 972.9
Chemical Formula: C36H60O30
Solubility: 1M NaOH (25 mg/ml)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Arsenic: 1.3 ppm
Assay: 98.0 %
Heavy Metals: 5 ppm
Identification: Pass Test
Lead: 0.5 ppm
Loss on Drying: 11.00 %
Optical Rotation: +145 - +151
Reducing Sugar: 0.2 %
Residual Solvents (ppm): 20 ppm
Residue on Ignition: 0.1 %
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.