Zoro Homepage

a-Naphthalene Acetic Acid, 25 G

  • Mfr # N20020-25.0

  • Zoro # G304967310


product price: $39.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20020-25.0
Zoro #
G304967310
UPC #
-
Country of Origin
China

Description

Auxin growth regulator.
CAS Number: 86-87-3
Molecular Weight: 186.2
Chemical Formula: C12H10O2
Solubility: 1M NaOH
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off-White Powder
Assay: 98.0 %
Shipping Weight: 0.33 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.