Zoro Homepage

a-Naphthalene Acetic Acid, 50g

  • Mfr # N20020-50.0

  • Zoro # G903559961


product price: $46.49
/ea

Key Features

Storage Temp.
Room Temperature
Purity
Greater Than 95%
Container Size
50 g
Shelf Life
18 mo
Chemical Formula
C12H10O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20020-50.0
Zoro #
G903559961
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 g

Details

Storage Temp.
Room Temperature
Purity
Greater Than 95%
Shelf Life
18 mo
Chemical Formula
C12H10O2
Item
a-Naphthalene Acetic Acid
Form
Powder
Molecular Weight
186.2
Solubility
1M NaOH
CAS Number
86-87-3

Description

a-Naphthalene Acetic Acid, CAS Number 86-87-3, Purity Greater Than 95 Percent, Container Size 50 g, Form Powder, Molecular Weight 186.2, Solubility 1M NaOH, Storage Temp. Room Temperature, Chemical Formula C12H10O2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.