Zoro Homepage

AAG-17, 17-ALLY, 1mg

  • Mfr # A20045-0.001

  • Zoro # G103560903


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Container Size
1 mg
Solubility
DMSO, Methanol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20045-0.001
Zoro #
G103560903
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 mg

Details

Item
AAG-17, 17-ALLY
Shelf Life
18 mo
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
DMSO, Methanol
Form
Powder
Product Type
AAG-17, 17-ALLY
CAS Number
75747-14-7
Chemical Formula
C31H43N3O8
Molecular Weight
585.7
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 mg

Description

AAG-17, 17-ALLY, CAS Number 75747-14-7, Molecular Weight 585.7, Chemical Formula C31H43N3O8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.