Zoro Homepage

ACES, 1 KG

  • Mfr # A22500-1000.0

  • Zoro # G504972091


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22500-1000.0
Zoro #
G504972091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5 in
Length
3.5 in

Description

Zwitterionic buffer used in biochemistry and molecular biology research. pKa (25°C): 6.88 The working pH range in aqueous solution is 6.1 - 7. 5 Absorbance @ 280nm (5% water):
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.