Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACES, 100g

  • Mfr # A22500-100.0

  • Zoro # G303560178


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H10N2O4S
Molecular Weight
182.2
CAS Number
7365-82-4
Shelf Life
18 mo
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22500-100.0
Zoro #
G303560178
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Item
ACES
Chemical Formula
C4H10N2O4S
Molecular Weight
182.2
CAS Number
7365-82-4
Shelf Life
18 mo

Description

ACES, CAS Number 7365-82-4, Molecular Weight 182.2, Chemical Formula C4H10N2O4S, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.