Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACES, 500g

  • Mfr # A22500-500.0

  • Zoro # G903560851


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Container Size
500 g
Molecular Weight
182.2
Chemical Formula
C4H10N2O4S
CAS Number
7365-82-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22500-500.0
Zoro #
G903560851
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Item
ACES
Shelf Life
18 mo
Molecular Weight
182.2
Chemical Formula
C4H10N2O4S
CAS Number
7365-82-4

Description

ACES, CAS Number 7365-82-4, Molecular Weight 182.2, Chemical Formula C4H10N2O4S, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.