Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetic Acid, 1 L

  • Mfr # A12800-1000.0

  • Zoro # G004967313


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12800-1000.0
Zoro #
G004967313
UPC #
-
Country of Origin
United States

Description

CAS Number: 64-19-7
Storage Temperature: Room Temperature
Appearance: Clear and free of suspended matter
Acetaldehyde: 0.05 %
Assay: 99.85 %
Chloride: 1.0 ppm
Color, PTCO: 10
Formic Acid: 0.05 %
Freezing Point: Report C
Heavy Metals (as Pb): 0.5 ppm
Iron (Fe): 1.0 ppm
Water: 0.15 %
Shipping Weight: 2.1301 lbs
Shipping Dimensions: 9.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.