Zoro Homepage

Acetic Acid, Glacial, 2.5L

  • Mfr # A12800-2500.0

  • Zoro # G704398844


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H4O2
Chemical Container Size
2.5 L
Product Type
Acetic Acid - Glacial
Molecular Weight
60.05
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12800-2500.0
Zoro #
G704398844
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Acetic Acid - Glacial
Chemical Formula
C2H4O2
Product Type
Acetic Acid - Glacial
Molecular Weight
60.05
Shelf Life
18 mo
CAS Number
64-19-7
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
BSE/TSE Free
Chemical Grade
Lab
Quantity
1
Volume
2.5 L
REMOVE - Previous PI Node
A
Storage Temperature
Room Temperature

Description

Acetic Acid - Glacial, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.