
Acid Fuchsin Calcium Salt, 25 G
Mfr # F21000-25.0
Zoro # G404967357
product price: $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F21000-25.0
Zoro #
G404967357
UPC #
-
Country of Origin
India
Description
CAS Number: 123334-10-1
Molecular Weight: 579.64
Chemical Formula: C20H17N3O9S3Ca
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Lustrous, green powder
Dye Content: 70 %
Infrared Spectrum: Conforms to Structure
Lambda Max: Report nm
pH: 4.0 - 5.0
Solubility: Violet colored clear solution in water
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 579.64
Chemical Formula: C20H17N3O9S3Ca
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Lustrous, green powder
Dye Content: 70 %
Infrared Spectrum: Conforms to Structure
Lambda Max: Report nm
pH: 4.0 - 5.0
Solubility: Violet colored clear solution in water
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.