
Acrylamide, 10 Kilogram
Mfr # A11260-10000.0
Zoro # G816554831
product price: $3,838.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
71.1 g/mol
Size
10 KG
Color
White Crystalline
CAS Number
79-06-1
Material
Acrylamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A11260-10000.0
Zoro #
G816554831
UPC #
-
Country of Origin
Unknown
Dimensions
Size
10 KG
Details
Molecular Weight
71.1 g/mol
Item
Acrylamide, 10 Kilogram
Color
White Crystalline
CAS Number
79-06-1
Material
Acrylamide
Description
Acrylamide CHNO is a water-soluble monomer 71.08 g/mol that forms polyacrylamide gels used in electrophoresis to separate proteins and nucleic acids. It polymerizes with bis-acrylamide and initiators like APS and TEMED. Common applications in life science labs include SDS-PAGE, Western blotting, and nucleic acid analysis.WARNING! This product can expose you to Acrylamide, a chemical which is known to the State of California to cause cancer, developmental and reproductive harm. For more information go to www.P65Warnings.ca.gov.CAS Number: 79-06-1Molecular Weight: 71.1Chemical Formula: C3H5NOSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Crystalline Powder Acrylic Acid: 10 ppmAssay: 99.9 %Conductivity: 3.5 umhosDNase, RNase, protease: Not Detected Electrophoresis: Pass Test Iron: 1 ppmLead: 1 ppmMagnesium: 1 ppmMelting Point: 84.0 - 86.0 oCpH 10%, 0.1 M NaCl @ 25 oC: 6.5 - 7.5 Solubility 40% Aqueous Solution: Clear and colorless BSE/TSE Free: BSE/TSE Free Non Animal Origin: Non Animal Origin Country of Origin: Report Shipping Weight: 22.0401 lbsShipping Dimensions: 10.00 x 11.25 x 10.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.