Zoro Homepage

Acrylamide, 5 KG

  • Mfr # A11260-5000.0

  • Zoro # G004967344


product price: $2,017.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11260-5000.0
Zoro #
G004967344
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Width
10 in

Description

WARNING! This product can expose you to Acrylamide, a chemical which is known to the State of California to cause cancer, developmental and reproductive harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 79-06-1
Molecular Weight: 71.1
Chemical Formula: C3H5NO
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Acrylic Acid: 10 ppm
Assay: 99.9 %
Conductivity: 3.5 μmhos
DNase, RNase, protease: Not Detected
Electrophoresis: Pass Test
Iron: 1 ppm
Lead: 1 ppm
Magnesium: 1 ppm
Melting Point: 84.0 - 86.0 oC
pH (10%, 0.1 M NaCl @ 25 oC): 6.5 - 7.5
Solubility (40% Aqueous Solution): Clear and colorless
Shipping Weight: 12.4301 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.